Shop All Headers & Wire Housings
Te Connectivity
15P .093 COMM P&S PLUG
Mfr # 770107-1
Zoro # G801044682
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 5
- Length 24.64 mm
- Width 0.69 in
- Material Nylon
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770107-1
- Zoro # G801044682
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 24.64 mm |
Width | 0.69 in |
Height | 29.72 mm |
Details
Item | Housing |
Number of Rows | 5 |
Material | Nylon |
Color | Natural |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Receptacle Housing |
Hole Center to Center | 5.03 mm |
Terminal Type | Crimp |
Number of Contacts | 15 |
Contact Type | Pin |
Max. Voltage | 250V AC |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- LINEMASTER Replacement Shield - Full Shield (534-Z24)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings