Shop All Terminal Blocks
Te Connectivity
1.5Mm^2 1 In 2 Out Spring Terminal Block
Mfr # 2271553-4
Zoro # G305798074
product price: $5.19
/ea
Sold in multiples of 35 for $181.65
$181.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 600 VAC
- Contact Base Material Copper
- Operating Temperature Range -40 to 105°C
- Number of Circuits 2
- Contact Current Rating (Max) 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271553-4
- Zoro # G305798074
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size | 28 to 14 AWG |
Details
Voltage Rating | 600 VAC |
Contact Base Material | Copper |
Operating Temperature Range | -40 to 105°C |
Number of Circuits | 2 |
Contact Current Rating (Max) | 15 A |
Number of Positions | 1 |
Modular Terminal Block Product Type | Spring Terminal Block |
Sealable | No |
Centerline (Pitch) | .163 in |
Block Type | Standard |
Connector Mounting Type | DIN Rail |
Contact Plating Material | Matte Tin |
UL Flammability Rating | UL 94V-0 |
Contact Configuration | Quick Connect |
Circuit Application | Power |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Screw On (A10106SC)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C10A)
- EATON BUSSMANN Surge Protection Device, 1 Phase, 24V DC, 4 Poles, 4 Wires, 2.5kA (BSPD24DING)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- DISCO Blue Nyln Piggyback Terminal 1/4" Tab Female F/I 16-14 Ga. PK15 (3654PK)
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- OMRON Terminal Block Tools and Accessories (XW5T-S4.0-1.1-1)
- Te Connectivity Power Distribution Blocks & Terminal Blocks