Shop All Terminal Blocks
Te Connectivity
1.5Mm^2 1 In 2 Out Spring Terminal Block
Mfr # 2271553-1
Zoro # G705798049
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 600 VAC
- Sealable No
- Contact Current Rating (Max) 15 A
- Operating Temperature Range -40 to 105°C
- Connector Mounting Type DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2271553-1
- Zoro # G705798049
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size | 28 to 14 AWG |
Details
Voltage Rating | 600 VAC |
Sealable | No |
Contact Current Rating (Max) | 15 A |
Operating Temperature Range | -40 to 105°C |
Connector Mounting Type | DIN Rail |
UL Flammability Rating | UL 94V-0 |
Number of Positions | 1 |
Contact Configuration | Quick Connect |
Centerline (Pitch) | .163 in |
Contact Plating Material | Matte Tin |
Number of Circuits | 2 |
Modular Terminal Block Product Type | Spring Terminal Block |
Contact Base Material | Copper |
Circuit Application | Power |
Block Type | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- SIEMENS 120V-AC Control Relay (RCJ221)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- Te Connectivity Terminal Blocks