Shop All Terminal Blocks
Te Connectivity
1.5Mm^2 1 In 1 Out Spring Terminal Block
Mfr # 2271552-3
Zoro # G905798054
Sold in multiples of 60 for $179.40
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 600 VAC
- Sealable No
- Contact Configuration Quick Connect
- Number of Circuits 1
- Contact Current Rating (Max) 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2271552-3
- Zoro # G905798054
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size | 28 to 14 AWG |
Details
Voltage Rating | 600 VAC |
Sealable | No |
Contact Configuration | Quick Connect |
Number of Circuits | 1 |
Contact Current Rating (Max) | 15 A |
Block Type | Standard |
Connector Mounting Type | DIN Rail |
Operating Temperature Range | -40 to 105°C |
Contact Plating Material | Matte Tin |
Number of Positions | 1 |
Circuit Application | Power |
Centerline (Pitch) | .163 in |
Modular Terminal Block Product Type | Spring Terminal Block |
UL Flammability Rating | UL 94V-0 |
Contact Base Material | Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Foot, QOU Crcuit Breakrs, 2 Poles (QOUMF2B)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- TRIPP LITE Surge, Direct Plug, Low Profile, 6Outlet (SK6-0/SPIKEBLOK)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- INFRATECH $CURING SYS 9000W 240V SPD RA S-9000-P16 (IF14-1100)
- BLUE SEA SYSTEMS Blue Sea 2502 Terminal Block 30AMP - 2 Circuit (2502)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- JOHNSON CONTROLS TERMINAL LED AND LCD DISPLAY (DT-9100-8104)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- Te Connectivity Power Distribution Blocks & Terminal Blocks