Shop All Wire Terminals
Te Connectivity
1.5MM VP WTB POST CONTACT
Mfr # 917571-4
Zoro # G900980157
product price: $0.23
/ea
Sold in multiples of 10000 for $2,300.00
$2,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Application Printed Circuit Board, Signal (Data)
- Connection Type Socket
- Connection Material Phosphor Bronze
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 917571-4
- Zoro # G900980157
- Country of Origin Japan
- Category Wire Terminals
Details
Insulation Color | Black |
Application | Printed Circuit Board, Signal (Data) |
Connection Type | Socket |
Connection Material | Phosphor Bronze |
Terminal Type | Receptacle |
Item | Connector |
Mounting Type | Vertical; Surface Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 0.7" Uninsulated Female Disconnects 1 12PK (67037)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT208)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30416)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK25 (RV10-38Q)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU14-10RX)
- ECM INDUSTRIES 100PC Term Connect Kit (TK-806)
- Te Connectivity Wire Terminals