Shop All Electrical Parts
Te Connectivity
15EBH1=F7899 S0
Mfr # 6609003-5
Zoro # G500984937
product price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (µA) 5
- Filter Type Power Line
- Voltage (Max) (VAC) 250
- Input Type IEC
- Output Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6609003-5
- Zoro # G500984937
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) (µA) | 5 |
Filter Type | Power Line |
Voltage (Max) (VAC) | 250 |
Input Type | IEC |
Output Orientation | Straight |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 2 |
Current Rating (A) | 15 |
Type of Connector | IEC 320/C-14 |
Output Type | .250" FASTON |
Operating Temperature Range (°C) | -10 ° - 40 |
Mount Style | Flanged |
Mount Angle | Right Angle |
Filtered | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1816FGWW)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24A)
- EATON Cutler-Hammer DP Aux Contact, NO, Side Mount for 15-75A (C320KG1)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- STAR Control Knob (2R-Z3436)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- ITT CANNON SCREW LOCK ASSY (3229500000)
- Te Connectivity Electrical Parts