Shop All Wire Terminals
Te Connectivity
159-019-014=REC 250X020 MMDSMZ
Mfr # 1601149-2
Zoro # G100983538
product price: $0.31
/ea
Sold in multiples of 3000 for $930.00
$930.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 21 AWG
- Overall Length 0.714 in
- Connection Type IDC Standard
- Terminal Type Blade Receptacle
- Wire Type Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1601149-2
- Zoro # G100983538
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.714 in |
Details
Wire Range | Magnet Wire: 21 AWG |
Connection Type | IDC Standard |
Terminal Type | Blade Receptacle |
Wire Type | Magnet Wire |
Contact Plating Material | Pre-Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS14)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (PV8-14R-QY)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (5WHG6)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- MASTER APPLIANCE Blue Stud No. 10, 14 to 16 AWG, PK50 (10649)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- Te Connectivity Wire Terminals