Shop All PCB Connectors
Te Connectivity
15 PLUG SP/FMS INSRT
Mfr # 1-5747872-6
Zoro # G801040462
product price: $7.79
/ea
Sold in multiples of 26 for $202.54
$202.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Standards UL E28476
- Material Thermoplastic
- Finish Tin Plated
- Features With Grounding Indents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-5747872-6
- Zoro # G801040462
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Standards | UL E28476 |
Material | Thermoplastic |
Finish | Tin Plated |
Features | With Grounding Indents |
Color | Black |
Current Rating | 6 A |
Contact Plating Thickness | 30 µin |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.74 mm |
Number of Contacts | 15 |
Terminal Finish | Tin Plated |
Number of Rows | 2 |
Contact Finish | Gold Plated |
Max. Temp. | 105°C |
Connector Terminates To | Printed Circuit Board |
Connection Material | Brass |
Connector Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D63/3 Series 63A, 3 Pole, 480V AC, D Curve (5ZVG5)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLA500)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects