Shop All Headers & Wire Housings
Te Connectivity
15 CIR UNIV M-N-L PLUG
Mfr # 172171-1
Zoro # G701040685
product price: $1.25
/ea
Sold in multiples of 70 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Application Power, Signal
- Color Natural
- Standards CSA Certified; UL E28476; UL Recognized
- For Use With Mini-Universal MATE-N-LOK Cap Housing/PC Board Pin Headers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172171-1
- Zoro # G701040685
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 3 |
Application | Power, Signal |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Mini-Universal MATE-N-LOK Cap Housing/PC Board Pin Headers |
Material | Nylon |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Contact Type | Socket |
Number of Contacts | 15 |
Max. Voltage | 600V AC/DC |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-12-R)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings