Shop All Headers & Wire Housings
Te Connectivity
1.5 B-T-W PLUG HSG 7P BLACK
Mfr # 917572-7
Zoro # G400957284
product price: $0.99
/ea
Sold in multiples of 65 for $64.35
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Height 2.95 in
- Length 12.8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 917572-7
- Zoro # G400957284
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 2.95 in |
Length | 12.8 in |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 26 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Material | Nylon |
Color | Black |
Number of Contacts | 7 |
Hole Center to Center | 1.5 mm |
Max. Voltage | 10V AC |
Contact Type | Pin |
Connector Type | Plug |
Max. Temp. | 105°C |
Current Rating | 1 A |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Red, Rubber (19YE27)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings