Shop All Wire Terminals
Te Connectivity
14P MTA156 CONN ASSY 20AWG YEL
Mfr # 4-640427-4
Zoro # G800928143
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Color Yellow
- Max. Voltage 600V AC
- Overall Length 2.184 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640427-4
- Zoro # G800928143
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 2.184 in |
Details
Wire Range | 20 AWG |
Insulation Color | Yellow |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Socket |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Features | Strain Relief |
Connection Material | Copper Alloy |
Item | Connector Assembly |
Application | Power, Printed Circuit Board, Wire and Cable |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (S506-32-R)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Wi, PK200 (97 99 332)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (RC10-10FL)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160134-100)
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- Te Connectivity Wire Connectors & Disconnects