Shop All Wire Terminals
Te Connectivity
14P MTA156 CONN ASSY 18AWG ORA
Mfr # 4-640431-4
Zoro # G600928190
product price: $2.19
/ea
Sold in multiples of 40 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color Orange
- Connection Type Locking Lance, Insulation Displacement Crimp (IDC)
- Wire Type Stranded, Discrete Wire
- Terminal Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640431-4
- Zoro # G600928190
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 2.184 in |
Details
Wire Range | 18 AWG |
Insulation Color | Orange |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Socket |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V AC |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Item | Connector Assembly |
Features | Strain Relief |
Application | Power, Printed Circuit Board, Wire and Cable |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 4P 4W 277/480VAC L19-30R BK/WT (HBL2763)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (174299)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3630)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- FLUKE Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated (2538783)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V (PNF14-8LF-C)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 10 Pcs (MDD5.5-250-10)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- Te Connectivity Wire Connectors & Disconnects