Shop All Wire Terminals
Te Connectivity
14P MTA100 SHRD HDR ASSY 30AU
Mfr # 3-644487-4
Zoro # G300928407
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Overall Length 1.084 in
- Max. Voltage 250V AC
- Pin Length (In.) 0.2 in
- Connection Type Through Hole - Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644487-4
- Zoro # G300928407
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.084 in |
Pin Length (In.) | 0.2 in |
Details
Insulation Color | Black |
Max. Voltage | 250V AC |
Item | Connector |
Connection Type | Through Hole - Solder |
Max. Temp. | 221 Degrees F |
Features | Shrouded Header |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Terminal Type | Straight Pin |
Application | Signal, Printed Circuit Board |
Mounting Type | Board Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- RITTAL Surface Mounting Coupling, Coupling Accessory, Aluminum (6206740)
- TELEMECANIQUE SENSORS Superprox Ultrasonic Proximity Sensor (SM300A22800)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 (163225-100)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-143F)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- HONEYWELL Rp7517B1024 1.7 Va 3-Wire (RP7517B102)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (RVS2-4-100)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- Te Connectivity Wire Terminals