Shop All Wire Terminals
Te Connectivity
14P MTA100 PSTD CONN ASSY SN
Mfr # 1-647000-4
Zoro # G100928713
product price: $2.25
/ea
Sold in multiples of 40 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Connection Material Copper Alloy
- Max. Voltage 250V AC
- Overall Length 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-647000-4
- Zoro # G100928713
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.1 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Connection Material | Copper Alloy |
Item | Connector |
Max. Voltage | 250V AC |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Terminal Type | Closed End Plug |
Wire Type | Solid or Stranded, Discrete Wire |
Standards | UL, CSA Listed |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Application | Signal, Wire and Cable, Power |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC24)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- Te Connectivity Wire Connectors & Disconnects