Shop All Wire Terminals
Te Connectivity
14P MTA100 HDR ASY FL/STR 15AU
Mfr # 1-641126-4
Zoro # G100928560
product price: $2.79
/ea
Sold in multiples of 35 for $97.65
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Pin Length (In.) 0.295 in
- Connection Type Through Hole - Solder
- Features Unshrouded Header
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-641126-4
- Zoro # G100928560
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 1-1/2 in |
Details
Insulation Color | Natural |
Item | Connector |
Connection Type | Through Hole - Solder |
Features | Unshrouded Header |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Terminal Type | Straight Pin |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Application | Signal, Printed Circuit Board |
Mounting Type | Cable Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5602-30-00)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2 27/32 in W, 4 9/16 in H (HBL74CM24WO)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- PANDUIT 18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10LF-C)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- GARDNER BENDER 16-14 AWG Wire Termination Kit 48 Piece PK48 (TK-1614)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- GARDNER BENDER 22-18 Ga. Insulated Wire Spade Terminal Red 20 pk (20-112)
- Te Connectivity Wire Connectors & Disconnects