Shop All Wire Terminals
Te Connectivity
14P MTA100 HDR ASSY SQ R/A F/L
Mfr # 1-640457-4
Zoro # G700927956
Sold in multiples of 150 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Material Copper Alloy
- Features Unshrouded Header
- Standards UL, CSA Listed
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-640457-4
- Zoro # G700927956
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1-1/2 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Connection Material | Copper Alloy |
Features | Unshrouded Header |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Terminal Type | Pin |
Item | Connector |
Connection Type | Right Angle, Through Hole - Solder |
Max. Voltage | 250V AC |
Application | Signal, Printed Circuit Board |
Mounting Type | Board Mount; Right Angle; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex (14440)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- LEVITON Single Duplex Walplt Stl (84003-000)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- STA-KON 18-14 AWG Vinyl Ring Terminal #6 Stud PK100 (14RB-6)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- Te Connectivity Wire Connectors & Disconnects