Shop All Wire Terminals
Te Connectivity
14P MTA100 CONN ASSY POL RIB
Mfr # 4-643816-4
Zoro # G500928399
product price: $2.29
/ea
Sold in multiples of 1000 for $2,290.00
$2,290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 AWG
- Insulation Color Green
- Standards UL, CSA Listed
- Max. Voltage 250V AC
- Terminal Type Closed End Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-643816-4
- Zoro # G500928399
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 38.1 mm |
Details
Wire Range | 28 AWG |
Insulation Color | Green |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Terminal Type | Closed End Receptacle |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Max. Temp. | 221 Degrees F |
Wire Type | Stranded, Discrete Wire |
Features | Strain Relief |
Connection Material | Copper Alloy |
Item | Connector |
Application | Signal, Wire and Cable, Power |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 32 AWG, 25' Length, 0.0080" Diameter, Silver (32N8025)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #4 Stud PK1000 (MU18-4FLK)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Black (160303-100)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- Te Connectivity Wire Connectors & Disconnects