Shop All Wire Terminals
Te Connectivity
14P MTA100 CONN ASSY POL RIB
Mfr # 4-643813-4
Zoro # G700928366
Sold in multiples of 30 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Color Red
- Connection Material Copper Alloy
- Features Strain Relief
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-643813-4
- Zoro # G700928366
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 38.1 mm |
Details
Wire Range | 22 AWG |
Insulation Color | Red |
Item | Connector |
Connection Material | Copper Alloy |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Terminal Type | Closed End Receptacle |
Max. Voltage | 250V AC |
Wire Type | Discrete Wire, Stranded |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Application | Signal, Wire and Cable, Power |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (127)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS05S0300)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 25PK (70085)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (RVS1.25-3.5-100)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #8, PK100 (PNF18-8R-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (37324)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV8-14R-TY)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- Te Connectivity Wire Terminals