Shop All Wire Terminals
Te Connectivity
14P MTA100 CONN ASSY F/T 24AWG
Mfr # 4-644563-4
Zoro # G300928872
Sold in multiples of 500 for $1,145.00
$1,145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Insulation Color White
- Wire Type Discrete Wire, Stranded
- Max. Temp. 221 Degrees F
- Terminal Type Feed Through Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-644563-4
- Zoro # G300928872
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1-1/2 in |
Details
Wire Range | 24 AWG |
Insulation Color | White |
Wire Type | Discrete Wire, Stranded |
Max. Temp. | 221 Degrees F |
Terminal Type | Feed Through Receptacle |
Features | Strain Relief |
Max. Voltage | 250V AC |
Item | Connector |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Application | Signal, Wire and Cable, Power |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRIG500012120S)
- VELCRO BRAND GARDN TIES GRN 50'X0.5"" (VEL30071ACS-AMS)
- SQUARE D Handle and Shaft, 800/1000A (9421LT4)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK #10 RING TERMINAL (AWG Yellow 10-12) 100/bag (RHB5-10)
- Te Connectivity Wire Terminals