Shop All Headers & Wire Housings
Te Connectivity
14P MCON 1.2 SCCM Outer Housing
Mfr # 1924393-1
Zoro # G000956946
product price: $1.59
/ea
Sold in multiples of 55 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Yellow
- Features Terminal Position Assurance
- Width 2.008 in
- Length 28.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1924393-1
- Zoro # G000956946
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 2.008 in |
Length | 28.25 mm |
Height | 0.681 in |
Details
Number of Rows | 2 |
Color | Yellow |
Features | Terminal Position Assurance |
Material | Glass-Filled Polyamide |
Hole Center to Center | 3 mm |
Max. Temp. | 105°C |
Number of Contacts | 14 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Natural (18BCW25)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-5)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3697)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings