Shop All Headers & Wire Housings
Te Connectivity
14P FH PLUG VAL-U-LOK FH GWT/V0
Mfr # 1-2296206-4
Zoro # G500955401
product price: $0.55
/ea
Sold in multiples of 250 for $137.50
$137.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Application Power
- Connector Type Plug
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2296206-4
- Zoro # G500955401
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Material | Nylon |
Application | Power |
Connector Type | Plug |
Max. Temp. | 105°C |
Contact Type | Socket |
Hole Center to Center | 4.2 mm |
Number of Contacts | 14 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- LUTRON Lighting Dimmer, Decora Rocker, White (DVCL-253P-WH)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings