Shop All Headers & Wire Housings
Te Connectivity
14P DUAC REC HSG
Mfr # 1-106527-4
Zoro # G700955669
Sold in multiples of 200 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V AC
- Height 0.74 in
- Width 0.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-106527-4
- Zoro # G700955669
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 0.74 in |
Width | 0.46 in |
Length | 30.7 mm |
Details
Item | Connector |
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Features | Circuit Identification Feature |
Material | Nylon |
For Use With | Printed Circuit Board |
Hole Center to Center | 4.2 mm |
Connector Type | Receptacle |
Standards | CSA, UL E28476 |
Flammability Rating | UL 94 V-2 |
Contact Type | Socket |
Number of Contacts | 14 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm (9007MA31)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-350-EC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, Aluminum (732344)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings