Shop All Headers & Wire Housings
Te Connectivity
14P DUAC PLUG HSG 94V-2 PAN MT
Mfr # 1-794550-4
Zoro # G400955150
product price: $0.50
/ea
Sold in multiples of 300 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Printed Circuit Board
- Height 11.7 mm
- Number of Rows 2
- Width 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-794550-4
- Zoro # G400955150
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Height | 11.7 mm |
Width | 0.94 in |
Length | 25.2 mm |
Details
Item | Connector |
Color | Natural |
For Use With | Printed Circuit Board |
Number of Rows | 2 |
Material | Nylon |
Standards | CSA; UL E28476 |
Connector Type | Plug |
Flammability Rating | UL 94 V-2 |
Contact Type | Pin |
Max. Voltage | 600V AC |
Hole Center to Center | 4.2 mm |
Number of Contacts | 14 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK (IMLT152S-C)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings