Shop All Wire Terminals
Te Connectivity
.140 SOCKET
Mfr # 927843-2
Zoro # G100980216
product price: $0.36
/ea
Sold in multiples of 2500 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 17 AWG
- Terminal Type Socket
- Connection Type Locking Lance, Crimp
- Max. Temp. 221 Degrees F
- Application Power, Wire and Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 927843-2
- Zoro # G100980216
- Country of Origin Germany
- Category Wire Terminals
Dimensions
Overall Length | 0.787 in |
Details
Wire Range | 20 to 17 AWG |
Terminal Type | Socket |
Item | Contact |
Connection Type | Locking Lance, Crimp |
Max. Temp. | 221 Degrees F |
Application | Power, Wire and Cable |
Max. Voltage | 250V AC |
Features | Wire Insulation Support |
Connection Material | Phosphor Bronze |
Wire Type | Discrete Wire |
Mounting Type | Cable Mount |
Terminal Orientation | Straight |
Insulation Dia | 0.055 to 0.09 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 7A, 600V AC, Non-Indicating (FLSR007)
- SQUARE D Auxiliary Contact, 10A, 1NC, 1NO (9999SX8)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- MIDWEST FASTENER 8 WG x 3/8" Uninsulated Ring Terminals 10PK (70091)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- Te Connectivity Wire Connectors & Disconnects