Shop All Wire Connectors
Te Connectivity
14 POS AMPSEAL VERTICAL HDR
Mfr # 1-776262-1
Zoro # G800937305
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Width 1.264 in
- Application Power, Signal
- Length 48.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-776262-1
- Zoro # G800937305
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.264 in |
Length | 48.8 mm |
Details
Color | Black |
Max. Voltage | 250V AC |
Application | Power, Signal |
Hole Center to Center | 4 mm |
Terminal Type | Through Hole - Solder |
Max. Temp. | 105°C |
Features | With Locking Interface |
IP Rating | IP6K9K |
Number of Rows | 3 |
Number of Contacts | 14 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCA3V02S)
- NVENT CADDY Nut, Threaded Rod, 1/2In, 2250 lb (SN50)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- 3M Ranger Wire Connectors (312)
- IDEAL Lever Wire Connector, Blue, 1.23" L, PK200 (30-20L25J)
- IDEAL UY-I IDC Connector, PK100 (86-950)
- ANDERSON POWER PRODUCTS SB120 HSG RED (6810G3)
- Te Connectivity Wire Connectors