Shop All Headers & Wire Housings
Te Connectivity
14 MODIV HSG DR MRKD .100 POL
Mfr # 1-87631-0
Zoro # G600955547
product price: $2.75
/ea
Sold in multiples of 35 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 3.14 mm
- Number of Rows 2
- Length 0.7 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-87631-0
- Zoro # G600955547
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 3.14 mm |
Length | 0.7 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Material | Nylon |
Standards | UL E28476; CSA LR7189 |
Features | Stamped |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Connection Material | Beryllium Copper |
Flame Retardant | Yes |
Max. Voltage | 250V AC |
Contact Type | Socket |
Connector Type | Receptacle |
Number of Contacts | 14 |
Terminal Type | Crimp |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- ANDERSON POWER PRODUCTS SB350 CNT #1/0 BULK (917BK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings