Shop All Headers & Wire Housings
Te Connectivity
14 MODIV HSG COMP DR .100 POL
Mfr # 3-87977-2
Zoro # G300957667
product price: $2.25
/ea
Sold in multiples of 5500 for $12,375.00
$12,375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 250V AC
- Height 6.1 mm
- Length 17.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-87977-2
- Zoro # G300957667
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 6.1 mm |
Length | 17.78 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Flame Retardant | Yes |
Standards | CSA LR7189; UL E28476 |
Terminal Type | Crimp |
Material | Nylon |
Connector Type | Receptacle |
Connection Material | Beryllium Copper |
Contact Type | Socket |
Number of Contacts | 14 |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush White, 15A Kit (RCT201W)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-10-030-GN)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings