Shop All Wire Terminals
Te Connectivity
14-12 PIDG R/T NYLON NO 4WHITE
Mfr # 152876
Zoro # G100975106
product price: $1.49
/ea
Sold in multiples of 10000 for $14,900.00
$14,900.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 14 to 12 AWG
- Insulation Type Nylon
- Stud Size M2.5
- Insulation Color White
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 152876
- Zoro # G100975106
- Country of Origin Poland
- Category Wire Terminals
Dimensions
Stud Size | M2.5 |
Barrel Inside Dia. | 0.128 in |
Overall Length | 0.711 in |
Details
Wire Range | 14 to 12 AWG |
Insulation Type | Nylon |
Insulation Color | White |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Terminal Type | Ring Tongue |
Max. Voltage | 300V |
Features | Wire Insulation Support |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 105 Degrees C |
Terminal Orientation | Straight |
Insulation Dia | 0.09 to 0.125 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2BRL-GIV-L01)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 208/240/480V AC (31EJ59)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- ANCOR 22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (310425)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (RVS2-4-100)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- PANDUIT Flanged Fork Terminal, nylon insulated, (PN10-10FF-D)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- Te Connectivity Wire Connectors & Disconnects