Shop All Wire Terminals
Te Connectivity
13P MTA156 CONN ASSY 18AWG ORA
Mfr # 4-640431-3
Zoro # G200928187
product price: $1.15
/ea
Sold in multiples of 75 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color Orange
- Connection Material Copper Alloy
- Terminal Type Socket
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640431-3
- Zoro # G200928187
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 2.028 in |
Details
Wire Range | 18 AWG |
Insulation Color | Orange |
Connection Material | Copper Alloy |
Terminal Type | Socket |
Max. Temp. | 221 Degrees F |
Features | Strain Relief |
Max. Voltage | 600V AC |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Wire Type | Stranded, Discrete Wire |
Item | Connector Assembly |
Application | Power, Printed Circuit Board, Wire and Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO/2NC, 30mm (9001KS11FBH2)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1CO, 0, 1s..100h, on delay, solid state output, 24..240V AC DC (RE17LAMW)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (B14-8FL)
- Te Connectivity Wire Terminals