Shop All Wire Terminals
Te Connectivity
13P MTA100 HDR ASSY F/L W/O#12
Mfr # 644180-8
Zoro # G400928291
product price: $1.85
/ea
Sold in multiples of 40 for $74.00
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Pin Length (In.) 0.295 in
- Connection Material Copper Alloy
- Connection Type Through Hole - Solder
- Features Unshrouded Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 644180-8
- Zoro # G400928291
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 0.78 in |
Details
Insulation Color | Natural |
Connection Material | Copper Alloy |
Connection Type | Through Hole - Solder |
Features | Unshrouded Header |
Item | Connector |
Max. Voltage | 250V AC |
Terminal Type | Straight Pin |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- 3M 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (MNG18-8R/LX)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (311425)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- DISCO Red Nyln Crimp Wire Terminal #10 Open Spade 22-18 Ga. Wire PK10 (12161PK)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU18-10FBK)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 1/4" Stud PK100 (163205-100)
- Te Connectivity Wire Connectors & Disconnects