Shop All Wire Terminals
Te Connectivity
13P MTA100 HDR ASSY F/L SQ STR
Mfr # 1-640456-3
Zoro # G500927941
Sold in multiples of 80 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Overall Length 1.4 in
- Max. Temp. 221 Degrees F
- Connection Material Copper Alloy
- Pin Length (In.) 0.295 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-640456-3
- Zoro # G500927941
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.4 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Max. Voltage | 250V AC |
Terminal Type | Straight Pin |
Item | Connector |
Standards | UL, CSA Listed |
Features | Unshrouded Header |
Connection Type | Through Hole - Solder |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 17" UV Black Heavy Duty Cable Zip Ties, 10PK (199217)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- SQUARE D Thermal Unit, 9.68 to 9.95A (A14.1)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (62682)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (24C843)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK100 (160504-100)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- Te Connectivity Wire Connectors & Disconnects