Shop All Wire Terminals
Te Connectivity
13P MTA100 CONN ASSY BLK LF
Mfr # 4-644577-3
Zoro # G100927983
product price: $0.96
/ea
Sold in multiples of 1000 for $960.00
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Insulation Color Black
- Overall Length 1.4 in
- Wire Type Stranded, Discrete Wire
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-644577-3
- Zoro # G100927983
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.4 in |
Details
Wire Range | 26 AWG |
Insulation Color | Black |
Wire Type | Stranded, Discrete Wire |
Item | Connector |
Max. Voltage | 250V AC |
Features | Strain Relief |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Terminal Type | Feed Through Receptacle |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Application | Signal, Wire and Cable, Power |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Floor Box Ring, Ring Accessory, Powder Coated Black Steel (FBCVGRBK)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 with Handle (RS-1-SH)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED4-350SS-DB-EC)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-250-4/0-EC)
- ANCOR 6 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210244)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK17 (20-105)
- CALTERM Terminal Connector Kit 149Pc (05149)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 1/4" Stud PK100 (163205-100)
- Te Connectivity Wire Terminals