Shop All Headers & Wire Housings
Te Connectivity
13P LOCKG CLIP GEH
Mfr # 1-926657-3
Zoro # G701040463
product price: $2.65
/ea
Sold in multiples of 2000 for $5,300.00
$5,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PBT
- Number of Rows 1
- Color Black
- Connector Type Receptacle
- Terminal Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-926657-3
- Zoro # G701040463
- Country of Origin Germany
- Category Headers & Wire Housings
Details
Item | Connector |
Material | PBT |
Number of Rows | 1 |
Color | Black |
Connector Type | Receptacle |
Terminal Type | Crimp |
Number of Contacts | 13 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.54 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Brace, Single, Adjustable (FS-5481 E/G)
- OMRON Rectngulr Proxmity Sensor, 10 to 30VDC, NC (TL-W20ME2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings