Shop All Wire Disconnects
Te Connectivity
.130 PIDG FASTON
Mfr # 170603-1
Zoro # G000975152
product price: $0.76
/ea
Sold in multiples of 150 for $114.00
$114.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size .25-1.04 mm2
- Overall Length .795 in
- Fully Insulated No
- Insulated Yes
- Mating Tab Thickness .032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170603-1
- Zoro # G000975152
- Country of Origin Japan
- Category Wire Disconnects
Dimensions
Wire Size | .25-1.04 mm2 |
Overall Length | .795 in |
Wire Insulation Diameter (Max) | .13 in |
Mating Tab Width | .25 in |
Details
Fully Insulated | No |
Insulated | Yes |
Mating Tab Thickness | .032 in |
Barrel Color | Red |
Mating Retention Type | Dimple |
Terminal Orientation | Straight |
Plating Material | Tin |
Connection Capacity | Single |
Crimp Type | F-Crimp |
Voltage (Max) | 300 V |
Insertion Force | Normal |
Wire Insulation Support | With |
Disconnect Type | Quick Disconnect |
Insulation Material | Nylon |
FASTON | Yes |
Operating Temperature Range | -30 105 °C |
Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP1515)
- GE GE In-Wall Digital Countdown Timer, Push Button, 4hr, No Neutral Wire (CFL) (15318)
- HUBBELL HBL2820ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 277/480V, L22-30R, Black (HBL2820ST)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.109" Diameter, 600 Volts, Building Wire (14STRGRETHHN100)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- Te Connectivity Wire Disconnects