Shop All Headers & Wire Housings
Te Connectivity
12POS AMP MCP2.8 REC HSG ASSY
Mfr # 2-1670901-1
Zoro # G600956766
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Glass-Filled PBT
- Width 1.012 in
- Color Black
- Features Terminal Position Assurance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1670901-1
- Zoro # G600956766
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Width | 1.012 in |
Height | 1.23 in |
Length | 67.2 mm |
Details
Number of Rows | 2 |
Material | Glass-Filled PBT |
Color | Black |
Features | Terminal Position Assurance |
Max. Temp. | 140°C |
IP Rating | IP67 |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 12 |
Max. Voltage | 42V DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- C2G Rj45 Cat6 Modular Plug For Round Solid/Stranded Cable Multipack, PK100 (00890)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings