Shop All Headers & Wire Housings
Te Connectivity
12POS AMP MCP2.8 REC HSG ASSY
Mfr # 1-1670901-1
Zoro # G600956773
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 67.2 mm
- Max. Voltage 42V DC
- Features Terminal Position Assurance
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1670901-1
- Zoro # G600956773
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 67.2 mm |
Height | 1.23 in |
Width | 1.012 in |
Details
Number of Rows | 2 |
Max. Voltage | 42V DC |
Features | Terminal Position Assurance |
Color | Black |
Max. Temp. | 140°C |
Material | Glass-Filled PBT |
Flammability Rating | UL 94 V-0 |
IP Rating | IP67 |
Number of Contacts | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings