Shop All Headers & Wire Housings
Te Connectivity
12POS AMP MCP1.5K REC HSG ASSY CODC
Mfr # 3-1703639-1
Zoro # G000956922
product price: $2.19
/ea
Sold in multiples of 2400 for $5,256.00
$5,256.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 54.1 mm
- Width 1.012 in
- Height 1.23 in
- Features Terminal Position Assurance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1703639-1
- Zoro # G000956922
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 54.1 mm |
Width | 1.012 in |
Height | 1.23 in |
Details
Number of Rows | 2 |
Features | Terminal Position Assurance |
Material | Glass-Filled PBT |
Color | Black |
Flammability Rating | UL 94 V-0 |
IP Rating | IP67 |
Max. Voltage | 42V DC |
Number of Contacts | 12 |
Max. Temp. | 140°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings