Shop All Headers & Wire Housings
Te Connectivity
12P UMNLII IN-LINE CAP HSG KIT
Mfr # 770029-1
Zoro # G800957419
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Universal MATE-N-LOK Connectors
- Number of Rows 3
- Application Power, Signal
- Features Panel Mount Feature
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770029-1
- Zoro # G800957419
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 21.46 mm |
Length | 26.67 mm |
Details
Item | Housing Kit |
For Use With | Standard Universal MATE-N-LOK Connectors |
Number of Rows | 3 |
Application | Power, Signal |
Features | Panel Mount Feature |
Color | White |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Max. Voltage | 600V AC |
Connector Terminates To | Wire & Cable |
Number of Contacts | 12 |
Max. Temp. | 120°C |
Contact Type | Pin |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 6.35 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPE015E0C)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 40A, Hz: 50/60 (8910DPA43V14)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings