Shop All Headers & Wire Housings
Te Connectivity
12P UMNL CAP HSG RED PAN MNT
Mfr # 794762-3
Zoro # G200957316
Sold in multiples of 40 for $79.60
$79.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Universal MATE-N-LOK Plug
- Number of Rows 3
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 794762-3
- Zoro # G200957316
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Red |
For Use With | Universal MATE-N-LOK Plug |
Number of Rows | 3 |
Material | Nylon |
Application | Power, Signal |
Standards | UL E28476 |
Features | Panel Mount Feature |
Hole Center to Center | 6.35 mm |
Number of Contacts | 12 |
Max. Voltage | 600V AC |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- HUBBELL 30A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL3333C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings