Shop All Headers & Wire Housings
Te Connectivity
12P UMNL CAP HSG GW
Mfr # 1586854-1
Zoro # G000955994
Sold in multiples of 40 for $86.00
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Universal MATE-N-LOK Plug
- Number of Rows 3
- Material Nylon
- Terminal Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1586854-1
- Zoro # G000955994
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | Universal MATE-N-LOK Plug |
Number of Rows | 3 |
Material | Nylon |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Application | Power, Signal |
Standards | UL E28476; UL Recognized |
Max. Temp. | 105°C |
Features | Panel Mount Feature |
Number of Contacts | 12 |
Hole Center to Center | 6.35 mm |
Contact Type | Pin |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111683)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings