Shop All Strain Relief Connector
Te Connectivity
12P STR/REL HNGD
Mfr # 1-350374-0
Zoro # G401037350
product price: $3.45
/ea
Sold in multiples of 30 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Brick Red
- Accessory Type Strain Relief
- Agency/Standard CSA, UL
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-350374-0
- Zoro # G401037350
- Country of Origin United States
- Category Strain Relief Connector
Details
Material | Nylon |
Color | Brick Red |
Accessory Type | Strain Relief |
Agency/Standard | CSA, UL |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DCI2)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- ROADPRO All Purpose Electrical Wire, 16ga., 25ft. (RP1625)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- Te Connectivity Cord Grips