Shop All Headers & Wire Housings
Te Connectivity
12P RCPT VAL-U-LOK V2 BLUE
Mfr # 1-2029097-2
Zoro # G500955371
Sold in multiples of 350 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 26.4 mm
- Width 0.787 in
- Height 11.8 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-2029097-2
- Zoro # G500955371
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 26.4 mm |
Width | 0.787 in |
Height | 11.8 mm |
Details
Item | Housing |
Number of Rows | 1 |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Color | Blue |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Contact Type | Socket |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Number of Contacts | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NBK)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200VH)
- WBOX RESISTOR 2-1K 1/8 WATT (0E-MCR21K)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings