Shop All Headers & Wire Housings
Te Connectivity
12P RCPT VAL-U-LOK V2
Mfr # 1-1969597-2
Zoro # G400955617
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Natural
- Standards CSA Certified; UL E28476; UL Recognized
- Height 11.7 mm
- Width 0.779 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1969597-2
- Zoro # G400955617
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Height | 11.7 mm |
Width | 0.779 in |
Length | 26.4 mm |
Details
Item | Housing |
Number of Rows | 2 |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Material | Nylon |
For Use With | Receptacle Housing |
Flammability Rating | UL 94 V-2 |
Contact Type | Socket |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Number of Contacts | 12 |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN40)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CE)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings