Shop All Headers & Wire Housings
Te Connectivity
12P PLUG VAL-U-LOK V0 PM BLUE
Mfr # 1-2029098-2
Zoro # G600955370
product price: $0.37
/ea
Sold in multiples of 750 for $277.50
$277.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power
- Length 26.8 mm
- Color Blue
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2029098-2
- Zoro # G600955370
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 26.8 mm |
Height | 9.6 mm |
Width | 0.94 in |
Details
Item | Housing |
Number of Rows | 2 |
Application | Power |
Color | Blue |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Voltage | 600V AC |
Connector Terminates To | Wire & Cable |
Connector Type | Plug |
Number of Contacts | 12 |
Contact Type | Pin |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S10RD-TA)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings