Shop All Wire Terminals
Te Connectivity
12P MTA156 HDR ASSY SQ R/A
Mfr # 1-640385-2
Zoro # G700927932
Sold in multiples of 40 for $91.60
$91.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Overall Length 1.872 in
- Connection Material Copper Alloy
- Pin Length (In.) 0.39 in
- Features Unshrouded Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-640385-2
- Zoro # G700927932
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.872 in |
Pin Length (In.) | 0.39 in |
Details
Insulation Color | Natural |
Item | Header |
Connection Material | Copper Alloy |
Features | Unshrouded Header |
Connection Type | Through Hole - Solder |
Standards | UL, CSA Listed |
Terminal Type | Tab |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15A)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- ADVANCE CABLE TIES 11 50lb UV BLK CAB TIE 100/BG (AL-11-50-0-C)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 135 Piece (11822)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- GROTE 12-10 AWG Nylon Ring Terminal 1/2" Stud PK (83-2216)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV18-6FLX)
- Te Connectivity Wire Terminals