Shop All Wire Terminals
Te Connectivity
12P MTA156 CONN ASSY 22AWG LF
Mfr # 4-643819-2
Zoro # G000928608
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Color Red
- Overall Length 47.55 mm
- Terminal Type Socket
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-643819-2
- Zoro # G000928608
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 47.55 mm |
Details
Wire Range | 22 AWG |
Insulation Color | Red |
Item | Connector Assembly |
Terminal Type | Socket |
Connection Material | Copper Alloy |
Max. Voltage | 600V AC |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Wire Type | Stranded, Discrete Wire |
Standards | UL, CSA Listed |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Application | Power, Printed Circuit Board, Wire and Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 1-Port, White (NSB-5210)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS9442)
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- GROTE Retrofit Plug-In Terminal Kit 23 Piece (99510)
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- Te Connectivity Wire Connectors & Disconnects