Shop All Wire Terminals
Te Connectivity
12P MTA156 CONN ASSY 18AWG ORA
Mfr # 4-640426-2
Zoro # G200928125
product price: $1.19
/ea
Sold in multiples of 75 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color Orange
- Max. Temp. 221 Degrees F
- Connection Material Copper Alloy
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640426-2
- Zoro # G200928125
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.872 in |
Details
Wire Range | 18 AWG |
Insulation Color | Orange |
Item | Connector Assembly |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Features | Strain Relief |
Wire Type | Stranded, Discrete Wire |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Terminal Type | Socket |
Max. Voltage | 600V AC |
Application | Power, Printed Circuit Board, Wire and Cable |
Insulation Dia | 0.095 in |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (G1150)
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D (C1.5WH6-F)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- HELI-TUBE 1/2 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/2 C YE-100)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 (163104-100)
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 (902-429-10)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 (RA18-10FS)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- Te Connectivity Wire Terminals