Shop All Wire Terminals
Te Connectivity
12P MTA100 HDR ASSY SQ STR POL
Mfr # 1-640454-2
Zoro # G000928615
product price: $0.83
/ea
Sold in multiples of 150 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Terminal Type Straight Pin
- Overall Length 1.3 in
- Standards UL, CSA Listed
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-640454-2
- Zoro # G000928615
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.3 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Terminal Type | Straight Pin |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Item | Connector |
Max. Voltage | 250V AC |
Features | Unshrouded Header |
Connection Type | Through Hole - Solder |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- CURRENT TOOLS 5" PVC Conduit Plug (46-5)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- STA-KON 22-16 AWG Nylon Ring Terminal 3/8" Stud PK100 (RA18-38)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30312)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-350-4/0-EC)
- Te Connectivity Wire Connectors & Disconnects