Shop All Wire Terminals
Te Connectivity
12P MTA100 CONN ASSY POL RIB
Mfr # 4-643814-2
Zoro # G000928219
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Insulation Color White
- Terminal Type Closed End Receptacle
- Wire Type Discrete Wire, Stranded
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-643814-2
- Zoro # G000928219
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 33.02 mm |
Details
Wire Range | 24 AWG |
Insulation Color | White |
Terminal Type | Closed End Receptacle |
Wire Type | Discrete Wire, Stranded |
Connection Material | Copper Alloy |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Item | Connector |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Features | Strain Relief |
Application | Signal, Wire and Cable, Power |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- POLARIS Insulated Multitap Connector, 3.48 In. L (IT-750B)
- GARDNER BENDER Gtb-406 Terminal Block 6Circ 3 (GTB-406)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (A18-516)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (5UGP1)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- Te Connectivity Wire Connectors & Disconnects