Shop All Wire Terminals
Te Connectivity
12P MTA100 CONN ASSY F/T BLU
Mfr # 4-640622-2
Zoro # G000928592
product price: $0.90
/ea
Sold in multiples of 1000 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Insulation Color Blue
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Features Strain Relief
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640622-2
- Zoro # G000928592
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1.3 in |
Details
Wire Range | 26 AWG |
Insulation Color | Blue |
Item | Connector |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Features | Strain Relief |
Standards | UL, CSA Listed |
Wire Type | Discrete Wire, Stranded |
Connection Material | Copper Alloy |
Terminal Type | Feed Through Receptacle |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Application | Signal, Wire and Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- SQUARE D Thermal Unit, 86.0 to 133A (CC196.0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (LC1D80B7)
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 (36J173)
- BATTERY DOCTOR Vinyl Ring Terminal, 100 pieces, 12-10 AWG (80857)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-10RB-Q)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- PANDUIT Ring Terminal, large wire, non-insulated (P8-38R-T)
- Te Connectivity Wire Terminals